Notice, Keep Everything Away From This Fire Door So That It Is Ready For Instant Use, 14 in W x

  • Mfr # LCU5-0292-NP_14X10

  • Zoro # G8869117


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Sign Material
Plastic
Legend
Keep Everything Away From This Fire Door So That It Is Ready For Instant Use
Width
14 in
Thickness
0.055 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0292-NP_14X10
Zoro #
G8869117
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.055 in
Height
10 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Entrance Sign
Sign Material
Plastic
Legend
Keep Everything Away From This Fire Door So That It Is Ready For Instant Use
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header
Notice
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Application
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Sign Header
Notice
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
165 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend
Keep Everything Away From This Fire Door So That It Is Ready For Instant Use
ANSI 969 Compliant
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Legend Style
Text
Mirror Print
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Sign Header Background Color
Blue
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Flexible
Sign Header Text Color
White
Product Type
Plastic Fire Door Notice Sign

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Everything Away From This Fire Door So That It Is Ready For Instant Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.