Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Keep Everything Away From This Fire Door So That It Is Ready For Instant Use, 5 in W x

  • Mfr # LCU5-0292-RD_5X3.5

  • Zoro # G8864217


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Sign Material
Reflective Sheeting
Legend
Keep Everything Away From This Fire Door So That It Is Ready For Instant Use
Width
5 in
Thickness
0.004 in
Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0292-RD_5X3.5
Zoro #
G8864217
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Thickness
0.004 in
Height
3 1/2 in
Depth
1/250 in

Details

Item
Entrance Sign
Sign Material
Reflective Sheeting
Legend
Keep Everything Away From This Fire Door So That It Is Ready For Instant Use
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
Notice
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Application
Indoor Only
Sign Legend
Keep Everything Away From This Fire Door So That It Is Ready For Instant Use
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Blue
Minimum Application Temperature
65 Degrees F
Sign Header
Notice
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
No
Number of Printed Sides
1
Material Properties
Flexible
Abrasion Resistant
No
Adhesive Type
Acrylic
Sign Header Style
Text
Glow In The Dark
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Sign Legend Style
Text
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Header Text Color
White
State Specific Sign
No
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Fire Door Notice Reflective Label

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Everything Away From This Fire Door So That It Is Ready For Instant Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.