Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Keep Everything Away From This Fire Door So That It Is Ready For Instant Use, 7 in W x

  • Mfr # LCU5-0292-ND_7X5

  • Zoro # G8864165


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Sign Material
Polyester
Legend
Keep Everything Away From This Fire Door So That It Is Ready For Instant Use
Width
7 in
Thickness
0.04 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0292-ND_7X5
Zoro #
G8864165
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.04 in
Height
5 in
Depth
1/25 in

Details

Item
Entrance Sign
Sign Material
Polyester
Legend
Keep Everything Away From This Fire Door So That It Is Ready For Instant Use
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header Background Color
Blue
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Application
Indoor Only
Metal Detectable
No
Write on Surface
No
Protective Coating
No Protective Coating
Material Properties
Flexible
Sign Header
Notice
Adhesive Style
Permanent
Sign Mounting Location
Wall
Graffiti Resistant
No
Anti-Slip Surface
No
Sign Header Style
Text
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
State Specific Sign
No
Abrasion Resistant
No
ANSI 969 Compliant
No
Maximum Service Temperature
210 Degrees F
Sign Legend Style
Text
Corrosion Resistant
No
Adhesive Type
Acrylic
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Sign Legend
Keep Everything Away From This Fire Door So That It Is Ready For Instant Use
Minimum Application Temperature
50 Degrees F
Sign Header Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Product Type
Fire Door Notice Label

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Everything Away From This Fire Door So That It Is Ready For Instant Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.