Notice, Keep This Area Clear, 7 in x 10 in, Vertical Rectangle, Aluminum, U5-1294-NA_10x7

  • Mfr # U5-1294-NA_10x7

  • Zoro # G5817152


product price:  $7.15
/ea

Key Features

Legend
Notice Keep This Area Clear
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1294-NA_10x7
Zoro #
G5817152
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice Keep This Area Clear
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Header
Notice
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Printed Language
English
Legend Style
Text
Sign Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Metal Detectable
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Corrosion Resistant
Yes
Material Properties
Rigid
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Keep This Area Clear
Sign Legend Style
Text
Chemical Resistant
No
State Specific Sign
No
Sign Header Style
Text
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
140 Degrees F
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Header
Notice
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Blue
Abrasion Resistant
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Area Clear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products