Zoro Homepage

Notice, Keep This Door Closed, 10 in W x 7 in H, Vertical Rectangle, Polyester

  • Mfr # LCU5-0004-ND_10X7

  • Zoro # G9164261


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Notice
Legend
Keep This Door Closed
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0004-ND_10X7
Zoro #
G9164261
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Keep This Door Closed
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Sign Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Header
Notice
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Graffiti Resistant
Yes
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
Sign Legend
Keep This Door Closed.
Sign Header Style
Text
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Legend Pictogram Description
Door
Sign Header Text Color
White
Corrosion Resistant
No
Adhesive Style
Permanent
Sign Header Background Color
Blue
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Minimum Application Temperature
50 Degrees F
Anti-Slip Surface
No
Metal Detectable
No
ANSI 969 Compliant
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
No Mounting Holes
Legend Pictogram ID
PADM-117
Product Type
Door Instruction Notice Label

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Door Closed., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.