Shop LYLE

Notice, Keep This Door Closed, 14 in W x 10 in H, Horizontal Rectangle, Aluminum

  • Mfr # LCU5-0004-NA_14X10
  • Zoro # G9164228

product price: 
$
10.69
/ea

Key Features

Header
Notice
Legend
Keep This Door Closed
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0004-NA_14X10
Zoro #
G9164228
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Keep This Door Closed
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
210 Degrees F
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
Mirror Print
No
Sign Legend
Keep This Door Closed.
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram ID
PPIC-89
Sign Header
Notice
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Sign Header Background Color
Blue
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Close Door
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
State Specific Sign
No
Product Type
Aluminum Door Instruction Notice Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Door Closed., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.