Notice, Keep This Doorway Free Of Obstructions So Fire Doors Can Close, 10 in W x 7 in H, Plastic

  • Mfr # LCU5-0274-NP_10X7

  • Zoro # G8868889


product price:  $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Sign Material
Plastic
Legend
Keep This Doorway Free Of Obstructions So Fire Doors Can Close
Width
10 in
Thickness
0.055 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0274-NP_10X7
Zoro #
G8868889
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
7 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Entrance Sign
Sign Material
Plastic
Legend
Keep This Doorway Free Of Obstructions So Fire Doors Can Close
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Header Legend Color
White
ANSI Compliant
Yes
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Application
Indoor/Outdoor
Metal Detectable
No
Material Properties
Flexible
Sign Header Text Color
White
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Text
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Number of Printed Sides
1
State Specific Sign
No
Sign Header Background Color
Blue
Protective Coating
Clear Liquid Laminate
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Sign Legend
Keep This Doorway Free Of Obstructions So Fire Doors Can Close
Sign Legend Background Color
White
Maximum Service Temperature
165 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Notice
Product Type
Plastic Door Instruction Notice Sign

Description

Entrance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep This Doorway Free Of Obstructions So Fire Doors Can Close, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products