Notice, Keep This Doorway Free Of Obstructions So Fire Doors Can Close, 10 in W x 7 in H, Polyester

  • Mfr # LCU5-0274-ND_10X7

  • Zoro # G8863115


product price:  $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Sign Material
Polyester
Legend
Keep This Doorway Free Of Obstructions So Fire Doors Can Close
Width
10 in
Thickness
0.04 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0274-ND_10X7
Zoro #
G8863115
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.04 in
Height
7 in
Depth
1/25 in

Details

Item
Entrance Sign
Sign Material
Polyester
Legend
Keep This Doorway Free Of Obstructions So Fire Doors Can Close
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
Header Background Color
Blue
Header
Notice
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Application
Indoor Only
Write on Surface
No
Metal Detectable
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
State Specific Sign
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Graffiti Resistant
Yes
Adhesive Style
Permanent
Sign Legend
Keep This Doorway Free Of Obstructions So Fire Doors Can Close
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
210 Degrees F
Minimum Application Temperature
50 Degrees F
Sign Header
Notice
Sign Header Style
Text
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Legend Background Color
White
Sign Header Background Color
Blue
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Product Type
Door Instruction Notice Label

Description

Entrance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep This Doorway Free Of Obstructions So Fire Doors Can Close, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.