Notice, Keep This Doorway Free Of Obstructions So Fire Doors Can Close, 5 in W x 3 1/2 in H

  • Mfr # LCU5-0274-ND_5X3.5

  • Zoro # G8863228


product price:  $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Sign Material
Polyester
Legend
Keep This Doorway Free Of Obstructions So Fire Doors Can Close
Width
5 in
Thickness
0.04 in
Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0274-ND_5X3.5
Zoro #
G8863228
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Thickness
0.04 in
Height
3 1/2 in
Depth
1/25 in

Details

Item
Entrance Sign
Sign Material
Polyester
Legend
Keep This Doorway Free Of Obstructions So Fire Doors Can Close
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Header Background Color
Blue
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Header
Notice
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Application
Indoor Only
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
No
Sign Format
ANSI/OSHA Format
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 yr
Protective Coating
No Protective Coating
Mirror Print
No
Adhesive Type
Acrylic
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
15 ft
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Blue
Corrosion Resistant
No
Sign Header Style
Text
Sign Mounting Location
Wall
Minimum Application Temperature
50 Degrees F
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Legend
Keep This Doorway Free Of Obstructions So Fire Doors Can Close
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Legend Style
Text
Product Type
Door Instruction Notice Label

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep This Doorway Free Of Obstructions So Fire Doors Can Close, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.