Notice, Keep This Doorway Free Of Obstructions So Fire Doors Can Close, 7 in W x 5 in H, Polyester

  • Mfr # LCU5-0274-ND_7X5

  • Zoro # G8863149


product price:  $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Sign Material
Polyester
Legend
Keep This Doorway Free Of Obstructions So Fire Doors Can Close
Width
7 in
Thickness
0.04 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0274-ND_7X5
Zoro #
G8863149
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.04 in
Height
5 in
Depth
1/25 in

Details

Item
Entrance Sign
Sign Material
Polyester
Legend
Keep This Doorway Free Of Obstructions So Fire Doors Can Close
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header
Notice
Header Background Color
Blue
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Application
Indoor Only
Metal Detectable
No
Write on Surface
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Minimum Application Temperature
50 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Mirror Print
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Number of Printed Sides
1
Sign Header Text Color
White
Adhesive Type
Acrylic
Graffiti Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
White
Abrasion Resistant
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
210 Degrees F
Sign Header
Notice
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Sign Legend
Keep This Doorway Free Of Obstructions So Fire Doors Can Close
Average Outdoor Durability
1 yr
Glow In The Dark
No
Material Properties
Flexible
Sign Format
ANSI/OSHA Format
Product Type
Door Instruction Notice Label

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep This Doorway Free Of Obstructions So Fire Doors Can Close, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.