Shop LYLE

Notice, Keep This Passageway Clear, 14 in W x 10 in H, Horizontal Rectangle, Aluminum

  • Mfr # LCU5-0131-NA_14X10
  • Zoro # G9174405

product price: 
$
10.49
/ea

Key Features

Header
Notice
Legend
Keep This Passageway Clear
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0131-NA_14X10
Zoro #
G9174405
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Notice
Legend
Keep This Passageway Clear
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Mirror Print
No
Glow In The Dark
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Material Properties
Rigid
Maximum Service Temperature
210 Degrees F
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
40 ft
Metal Detectable
Yes
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
Sign Legend Background Color
White
Sign Header Background Color
Blue
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
Yes
Abrasion Resistant
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Legend
Keep This Passageway Clear
Sign Header Text Color
White
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Product Type
Aluminum Keep Clear Notice Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Passageway Clear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.