Notice, Laser Repair In Progress Do Not Enter., 5 in x 7 in, Polyester, LCU5-0060-ND_7X5

  • Mfr # LCU5-0060-ND_7X5

  • Zoro # G9169791


product price:  $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Sign Material
Polyester
Height
5 in
Width
7 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0060-ND_7X5
Zoro #
G9169791
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Laser Area Notice Label
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Printed Language
English
Graffiti Resistant
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Sign Header
Notice
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Abrasion Resistant
No
Anti-Slip Surface
No
Mirror Print
No
ANSI 969 Compliant
No
Minimum Application Temperature
50 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Metal Detectable
No
Sign Header Background Color
Blue
Adhesive Type
Acrylic
Sign Legend Background Color
White
Sign Mounting Location
Wall
Write on Surface
No
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend
Laser Repair In Progress Do Not Enter When Light Is Flashing Eye Protection Required
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft

Description

Laser Area Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser Repair In Progress Do Not Enter When Light Is Flashing Eye Protection Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.