Notice, Laser Repair In Progress Do Not Enter., 7 in x 10 in, Polyester, LCU5-0060-ND_10X7

  • Mfr # LCU5-0060-ND_10X7

  • Zoro # G9169566


product price:  $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Sign Material
Polyester
Height
7 in
Width
10 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0060-ND_10X7
Zoro #
G9169566
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Laser Area Notice Label
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Number of Printed Sides
1
Metal Detectable
No
Sign Format
ANSI/OSHA Format
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Anti-Slip Surface
No
Maximum Service Temperature
210 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
Sign Header
Notice
Sign Header Text Color
White
Minimum Application Temperature
50 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Abrasion Resistant
No
Sign Legend
Laser Repair In Progress Do Not Enter When Light Is Flashing Eye Protection Required
Sign Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header Style
Text
ANSI 969 Compliant
No
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible

Description

Laser Area Notice Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser Repair In Progress Do Not Enter When Light Is Flashing Eye Protection Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.