Notice, Life Jackets Must Be Worn Beyond This Point, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0210-ND_14X10

  • Zoro # G8859317


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Notice
Legend
Life Jackets Must Be Worn Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0210-ND_14X10
Zoro #
G8859317
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Life Jackets Must Be Worn Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Sign Header Style
Text
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
50 Degrees F
Sign Legend Background Color
White
Mirror Print
No
Maximum Service Temperature
210 Degrees F
Corrosion Resistant
No
Write on Surface
No
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Text
Glow In The Dark
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Life Jackets Must Be Worn Beyond This Point
Sign Header
Notice
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Sign Header Text Color
White
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Product Type
Life Jackets Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Life Jackets Must Be Worn Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.