Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Life Jackets Must Be Worn Beyond This Point, 7 in W x 5 in H, Horizontal Rectangle

  • Mfr # LCU5-0210-ND_7X5

  • Zoro # G8859280


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Header
Notice
Legend
Life Jackets Must Be Worn Beyond This Point
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0210-ND_7X5
Zoro #
G8859280
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Life Jackets Notice Label
Header
Notice
Legend
Life Jackets Must Be Worn Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Blue
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Glow In The Dark
No
Adhesive Style
Permanent
Sign Legend Background Color
White
Number of Printed Sides
1
Abrasion Resistant
No
Sign Header
Notice
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Sign Header Style
Text
Graffiti Resistant
No
Sign Header Text Color
White
Average Outdoor Durability
1 yr
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Life Jackets Must Be Worn Beyond This Point
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Sign Header Background Color
Blue
Adhesive Type
Acrylic
Sign Format
ANSI/OSHA Format
Mirror Print
No
Corrosion Resistant
No
Write on Surface
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Minimum Application Temperature
50 Degrees F
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Life Jackets Notice Label

Description

Life Jackets Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Life Jackets Must Be Worn Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.