Notice, Life Vest Under Seat, 5 in x 7 in, Horizontal Rectangle, Reflective Sheeting, U5-1305-RD_7X5

  • Mfr # U5-1305-RD_7X5

  • Zoro # G2761011


product price:  $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Legend
Life Vest Under Seat
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1305-RD_7X5
Zoro #
G2761011
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Life Vest Under Seat
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header
Notice
Sign Background Color
White
Material
Vinyl
Legend Style
Text
Legend Color
Black
Background Color
White
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Blue
Printed Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Anti-Slip Surface
No
Sign Header
Notice
Includes Mounting Hardware
No
Chemical Resistant
No
Mirror Print
No
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Average Outdoor Durability
1 yr
Sign Header Text Color
White
Glow In The Dark
No
Sign Legend Background Color
White
Abrasion Resistant
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Legend
Life Vest Under Seat
Maximum Viewing Distance - Favorable Conditions
15 ft
Graffiti Resistant
Yes
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Blue
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Life Vest Under Seat, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products