Notice, Lifesaving Equipment For Emergency Use Only, 10 in x 14 in, Plastic, U5-1306-NP_14X10

  • Mfr # U5-1306-NP_14X10

  • Zoro # G4709960


product price:  $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Legend
Lifesaving Equipment For Emergency Use Only
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1306-NP_14X10
Zoro #
G4709960
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
Lifesaving Equipment For Emergency Use Only
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Header Legend Color
White
Legend Style
Text
Header
Notice
Sign Background Color
White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Includes Mounting Hardware
No
Sign Header
Notice
Sign Legend Background Color
White
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Sign Header Text Color
White
Sign Header Background Color
Blue
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Chemical Resistant
No
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Lifesaving Equipment For Emergency Use Only
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Anti-Slip Surface
No
Material Properties
Flexible
Sign Format
Traditional OSHA
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lifesaving Equipment For Emergency Use Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.