Notice, Littering is Awful, 5 in x 7 in, Horizontal Rectangle, Reflective Sheeting, U5-1308-RD_7X5

  • Mfr # U5-1308-RD_7X5

  • Zoro # G2760899


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Legend
Littering is Awful
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1308-RD_7X5
Zoro #
G2760899
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Littering is Awful
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Language
English
Printed Language
English
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
Material
Vinyl
Header
Notice
Subject Matter
Cleaning and Maintenance
Legend/Background Color
Black and Blue/White
Background Color
White
Header Background Color
Blue
Sign Background Color
White
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Style
Permanent
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend
Littering Is Awful
Chemical Resistant
No
Sign Header
Notice
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Glow In The Dark
No
Sign Legend Style
Text
Sign Header Background Color
Blue
Sign Legend Background Color
White
Abrasion Resistant
No
Anti-Slip Surface
No
Corrosion Resistant
No
Material Properties
Flexible
State Specific Sign
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Littering Is Awful, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.