Notice, Littering is Awful, 7 in x 10 in, Vertical Rectangle, Reflective Sheeting, U5-1308-RD_10X7

  • Mfr # U5-1308-RD_10X7

  • Zoro # G2760917


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
Littering is Awful
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1308-RD_10X7
Zoro #
G2760917
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Littering is Awful
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend/Background Color
Black and Blue/White
Printed Language
English
Material
Vinyl
ANSI Compliant
Yes
Legend Color
Black
Header Legend Color
White
Header
Notice
Subject Matter
Cleaning and Maintenance
Language
English
Legend Style
Text
Header Background Color
Blue
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
White
Sign Background Color
White
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Material Properties
Flexible
Glow In The Dark
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header Background Color
Blue
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
Sign Legend Background Color
White
Sign Legend
Littering Is Awful
Graffiti Resistant
Yes
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Littering Is Awful, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products