Notice, Main Gas Cut Off, 10 in W x 7 in H, Vertical Rectangle, Aluminum, LCU5-0098-NA_10X7

  • Mfr # LCU5-0098-NA_10X7

  • Zoro # G9172445


product price:  $8.69
/ea

Key Features

Legend
Main Gas Cut Off
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0098-NA_10X7
Zoro #
G9172445
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Main Gas Cut off Notice,Aluminum,10"x7"
Legend
Main Gas Cut Off
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Notice
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Printed Language
English
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Blue
Material Properties
Rigid
Sign Header Background Color
Blue
Anti-Slip Surface
No
Abrasion Resistant
No
Corrosion Resistant
Yes
Mirror Print
No
Sign Mounting Location
Wall
Maximum Service Temperature
210 Degrees F
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Metal Detectable
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Header Text Color
White
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Legend Style
Text
Sign Legend
Main Gas Cut Off
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header
Notice
Sign Legend Text Color
Black
State Specific Sign
No
Product Type
Aluminum Gas Cut Off Notice Sign

Description

Main Gas Cut off Notice,Aluminum,10 In.x7 In., Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Main Gas Cut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.