Notice, Main gas cut off, 10 in W x 7 in H, Vertical Rectangle, Non-PVC Polymer, LCU5-0098-ED_10x7

  • Mfr # LCU5-0098-ED_10x7

  • Zoro # G5173931


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Legend
Main gas cut off
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0098-ED_10x7
Zoro #
G5173931
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Main gas cut off
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Notice
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Background Color
White
Printed Language
English
Operating Temp. Range
-40 Degrees F to 302 Degrees F
OSHA Compliant
Yes
Header Background Color
Blue
Green Environmental Attribute
Does Not Contain PVC
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
Sign Legend
Main Gas Cut Off
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Adhesive Style
Permanent
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
Traditional OSHA
Glow In The Dark
No
Mirror Print
No
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Abrasion Resistant
No
Sign Header
Notice
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Legend Background Color
White
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Number of Printed Sides
1
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Main Gas Cut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.