Notice, Main Gas Cut Off, 10 in x 14 in, Horizontal Rectangle, Plastic, LCU5-0098-NP_14X10

  • Mfr # LCU5-0098-NP_14X10

  • Zoro # G8867087


product price:  $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Legend
Main Gas Cut Off
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0098-NP_14X10
Zoro #
G8867087
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Main Gas Cut off Notice,Plastic,14"x10"
Legend
Main Gas Cut Off
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Blue
OSHA Compliant
Yes
Sign Background Color
White
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header
Notice
Outdoor Life Expectancy
1 to 3 yr
Abrasion Resistant
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Flexible
Maximum Service Temperature
165 Degrees F
Number of Printed Sides
1
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Header Background Color
Blue
Sign Legend Style
Text
ANSI 969 Compliant
No
State Specific Sign
No
Write on Surface
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Text Color
White
Sign Mounting Location
Wall
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Text
Mirror Print
No
Sign Header
Notice
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Sign Legend
Main Gas Cut Off
Product Type
Plastic Gas Cut Off Notice Sign

Description

Main Gas Cut off Notice,Plastic,14 In.x10 In., Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Main Gas Cut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.