Notice, Main Gas Cut Off, 14 in W x 10 in H, , Non-PVC Polymer, LCU5-0098-ED_14x10

  • Mfr # LCU5-0098-ED_14x10

  • Zoro # G5276737


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Legend
Main Gas Cut Off
Sign Material
Non-PVC Polymer
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0098-ED_14x10
Zoro #
G5276737
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Main Gas Cut Off
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Printed Language
English
Green Environmental Attribute
Does Not Contain PVC
Header
Notice
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Blue
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Abrasion Resistant
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
State Specific Sign
No
Material Properties
Flexible
Sign Header
Notice
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Sign Header Style
Text
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Sign Legend
Main Gas Cut Off
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Header Background Color
Blue
Adhesive Style
Permanent
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Text Color
White
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Main Gas Cut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.