Notice, Main Gas Cut Off, 3 1/2 in x 5 in, Reflective Sheeting, LCU5-0098-RD_5X3.5

  • Mfr # LCU5-0098-RD_5X3.5

  • Zoro # G9172725


product price:  $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Legend
Main Gas Cut Off
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0098-RD_5X3.5
Zoro #
G9172725
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Main Gas Cut Notice,Decl,Reflctv,5"x3.5"
Legend
Main Gas Cut Off
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Printed Language
English
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Header
Notice
Header Legend Color
White
ANSI Compliant
Yes
Sign Background Color
White
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Graffiti Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Anti-Slip Surface
No
Sign Header
Notice
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Sign Header Background Color
Blue
Material Properties
Flexible
Sign Legend
Main Gas Cut Off
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
White
Adhesive Style
Permanent
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Gas Cut Off Notice Reflective Label

Description

Main Gas Cut Notice,Decl,Reflctv,5 In.x3.5 In., Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Main Gas Cut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products