Notice, Main Gas Cut Off, 5 in x 7 in, Horizontal Rectangle, Reflective Sheeting, LCU5-0098-RD_7X5

  • Mfr # LCU5-0098-RD_7X5

  • Zoro # G9172731


product price:  $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Legend
Main Gas Cut Off
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0098-RD_7X5
Zoro #
G9172731
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Main Gas Cut Notice,Decal,Reflctv,7"x5"
Legend
Main Gas Cut Off
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header
Notice
ANSI Compliant
Yes
Header Background Color
Blue
Printed Language
English
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Background Color
White
Header Legend Color
White
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Sign Header
Notice
Material Properties
Flexible
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Header Background Color
Blue
Average Outdoor Durability
1 yr
Write on Surface
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Glow In The Dark
No
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Main Gas Cut Off
Sign Legend Style
Text
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Metal Detectable
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Text Color
White
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
No
Product Type
Gas Cut Off Notice Reflective Label

Description

Main Gas Cut Notice,Decal,Reflctv,7 In.x5 In., Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Main Gas Cut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.