Notice, Main Gas Cut Off, 7 in x 10 in, Vertical Rectangle, Plastic, LCU5-0098-NP_10X7

  • Mfr # LCU5-0098-NP_10X7

  • Zoro # G8867148


product price:  $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Legend
Main Gas Cut Off
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0098-NP_10X7
Zoro #
G8867148
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Main Gas Cut off Notice,Plastic,10"x7"
Legend
Main Gas Cut Off
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Notice
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Header Background Color
Blue
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Printed Language
English
Abrasion Resistant
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Legend Text Color
Black
Sign Legend
Main Gas Cut Off
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Write on Surface
No
Glow In The Dark
No
Metal Detectable
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Mirror Print
No
Material Properties
Flexible
Sign Header
Notice
State Specific Sign
No
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Sign Header Text Color
White
Maximum Service Temperature
165 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Sign Header Background Color
Blue
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Liquid Laminate
Product Type
Plastic Gas Cut Off Notice Sign

Description

Main Gas Cut off Notice,Plastic,10 In.x7 In., Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Main Gas Cut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.