Notice, Main Gas Cut Off, 7 in x 10 in, Vertical Rectangle, Polyester, LCU5-0098-ND_10X7

  • Mfr # LCU5-0098-ND_10X7

  • Zoro # G9172418


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Legend
Main Gas Cut Off
Sign Material
Polyester
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0098-ND_10X7
Zoro #
G9172418
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Main Gas Cut off Notice,Decal,10"x7"
Legend
Main Gas Cut Off
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
White
Legend Style
Text
Header Background Color
Blue
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header
Notice
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Header Style
Text
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Text Color
Black
Mirror Print
No
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Service Temperature
210 Degrees F
Sign Header Background Color
Blue
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Sign Header
Notice
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Legend
Main Gas Cut Off
Number of Printed Sides
1
Write on Surface
No
Sign Header Text Color
White
Metal Detectable
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Abrasion Resistant
No
Minimum Application Temperature
50 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Gas Cut Off Notice Label

Description

Main Gas Cut off Notice,Decal,10 In.x7 In., Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Main Gas Cut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.