Notice, Main Power Cut Off, 10 in x 14 in, Horizontal Rectangle, Aluminum, LCU5-0106-RA_14X10

  • Mfr # LCU5-0106-RA_14X10

  • Zoro # G9173258


product price:  $8.99
/ea

Key Features

Legend
Main Power Cut Off
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0106-RA_14X10
Zoro #
G9173258
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Power Cut Off Notice Sign
Legend
Main Power Cut Off
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Sign Background Color
White
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Header Background Color
Blue
Write on Surface
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z53.1-1967
Sign Legend Text Color
Black
Metal Detectable
Yes
Abrasion Resistant
No
Corrosion Resistant
Yes
Mirror Print
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Sign Legend
Main Power Cut Off
State Specific Sign
No
Sign Header
Notice
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft

Description

Reflective Power Cut Off Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Main Power Cut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.