Notice, Main Power Cut Off, 10 in x 14 in, Horizontal Rectangle, Plastic, LCU5-0106-NP_14X10

  • Mfr # LCU5-0106-NP_14X10

  • Zoro # G8867245


product price:  $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Legend
Main Power Cut Off
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0106-NP_14X10
Zoro #
G8867245
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Plastic Power Cut Off Notice Sign
Legend
Main Power Cut Off
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Sign Background Color
White
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Format
Traditional OSHA
Sign Legend Style
Text
Maximum Service Temperature
165 Degrees F
Abrasion Resistant
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Average Outdoor Durability
1 to 3 yr
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header Text Color
White
Number of Printed Sides
1
Mounting Pattern
4 Corner
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Metal Detectable
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Notice
Corrosion Resistant
Yes
Sign Legend
Main Power Cut Off
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Plastic Power Cut Off Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Main Power Cut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.