Notice, Main Power Cut Off, 10 in x 14 in, Reflective Sheeting, LCU5-0106-RD_14X10

  • Mfr # LCU5-0106-RD_14X10

  • Zoro # G9173337


product price:  $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0106-RD_14X10
Zoro #
G9173337
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Power Cut Off Notice Reflective Label
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Corrosion Resistant
No
Sign Header
Notice
Adhesive Style
Permanent
State Specific Sign
No
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Write on Surface
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
Sign Legend
Main Power Cut Off
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Adhesive Type
Acrylic
Number of Printed Sides
1
Abrasion Resistant
No
Sign Header Text Color
White
Sign Format
Traditional OSHA
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft

Description

Power Cut Off Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Main Power Cut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.