Notice, Main Power Cut Off, 3 1/2 in x 5 in, Horizontal Rectangle, Polyester, LCU5-0106-ND_5X3.5

  • Mfr # LCU5-0106-ND_5X3.5

  • Zoro # G9173221


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Sign Material
Polyester
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0106-ND_5X3.5
Zoro #
G9173221
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Power Cut Off Notice Label
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Printed Language
English
Sign Mounting Location
Wall
Abrasion Resistant
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Legend
Main Power Cut Off
Sign Legend Text Color
Black
Sign Header Text Color
White
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Sign Legend Style
Text
Number of Printed Sides
1
Anti-Slip Surface
No
State Specific Sign
No
Metal Detectable
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Legend Background Color
White
Corrosion Resistant
No
Maximum Service Temperature
210 Degrees F
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
50 Degrees F
Average Outdoor Durability
1 yr
Sign Header Background Color
Blue
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating

Description

Power Cut Off Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Main Power Cut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.