Notice, Main Power Cut Off, 3 1/2 in x 5 in, Reflective Sheeting, LCU5-0106-RD_5X3.5

  • Mfr # LCU5-0106-RD_5X3.5

  • Zoro # G9173425


product price:  $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0106-RD_5X3.5
Zoro #
G9173425
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Power Cut Off Notice Reflective Label
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Printed Language
English
Anti-Slip Surface
No
Write on Surface
No
Number of Printed Sides
1
Sign Legend Text Color
Black
Mirror Print
No
Sign Mounting Location
Wall
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Sign Header Style
Text
Sign Header Text Color
White
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Header Background Color
Blue
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Sign Header
Notice
Metal Detectable
No
Average Outdoor Durability
1 yr
Graffiti Resistant
No
State Specific Sign
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Main Power Cut Off
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Abrasion Resistant
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft

Description

Power Cut Off Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Main Power Cut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.