Notice, Main Power Cut Off, 7 in x 10 in, Vertical Rectangle, Aluminum, LCU5-0106-RA_10X7

  • Mfr # LCU5-0106-RA_10X7

  • Zoro # G9173389


product price:  $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Legend
Main Power Cut Off
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0106-RA_10X7
Zoro #
G9173389
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Reflective Power Cut Off Notice Sign
Legend
Main Power Cut Off
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Background Color
White
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Legend Text Color
Black
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Sign Legend
Main Power Cut Off
Anti-Slip Surface
No
State Specific Sign
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
Sign Header Background Color
Blue
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Sign Header
Notice
Mounting Pattern
4 Corner
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Reflective Power Cut Off Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Main Power Cut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.