Notice, Main Power Cut Off, 7 in x 10 in, Vertical Rectangle, Reflective Sheeting, LCU5-0106-RD_10X7

  • Mfr # LCU5-0106-RD_10X7

  • Zoro # G9173407


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0106-RD_10X7
Zoro #
G9173407
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Power Cut Off Notice Reflective Label
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Printed Language
English
Outdoor Life Expectancy
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header
Notice
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Header Text Color
White
Metal Detectable
No
Sign Legend
Main Power Cut Off
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
Number of Printed Sides
1
Sign Header Background Color
Blue
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Write on Surface
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
State Specific Sign
No
Abrasion Resistant
No
Adhesive Style
Permanent
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Power Cut Off Notice Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Main Power Cut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.