Notice, Make sure gate is closed, 10 in W x 7 in H, , Non-PVC Polymer, LCU5-0123-ED_10x7

  • Mfr # LCU5-0123-ED_10x7

  • Zoro # G5292679


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Legend
Make sure gate is closed
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0123-ED_10x7
Zoro #
G5292679
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Make sure gate is closed
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Blue
Printed Language
English
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Make Sure Gate Is Closed
Abrasion Resistant
No
Metal Detectable
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Sign Header Style
Text
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Notice
State Specific Sign
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
Glow In The Dark
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Mirror Print
No
Chemical Resistant
No
Adhesive Style
Permanent
Corrosion Resistant
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Make Sure Gate Is Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.