Zoro Homepage

Notice, Make Sure Gate Is Closed, 10 in W x 7 in H, Vertical Rectangle, Plastic

  • Mfr # LCU5-0123-NP_10X7

  • Zoro # G8867251


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Notice
Legend
Make Sure Gate Is Closed
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0123-NP_10X7
Zoro #
G8867251
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Facility Sign
Header
Notice
Legend
Make Sure Gate Is Closed
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
Header Legend Color
White
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Material Properties
Flexible
Sign Mounting Location
Wall
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
165 Degrees F
Sign Header Style
Text
Sign Header
Notice
Abrasion Resistant
No
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Sign Legend
Make Sure Gate Is Closed
Anti-Slip Surface
No
Sign Header Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Mirror Print
No
Write on Surface
No
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend Background Color
White
Metal Detectable
No
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Product Type
Plastic Gate Operation Notice Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Make Sure Gate Is Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.