Notice, Make Sure Gate Is Closed, 10 in x 14 in, Horizontal Rectangle, Polyester, LCU5-0123-ND_14X10

  • Mfr # LCU5-0123-ND_14X10

  • Zoro # G9174098


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Legend
Make Sure Gate Is Closed
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0123-ND_14X10
Zoro #
G9174098
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Make Sure Gate is Notice,Decal,14"x10"
Legend
Make Sure Gate Is Closed
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Blue
Header
Notice
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Printed Language
English
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Legend Text Color
Black
Material Properties
Flexible
Sign Header Text Color
White
Sign Header Style
Text
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Header
Notice
Outdoor Life Expectancy
1 to 2 yr
Sign Header Background Color
Blue
Protective Coating
Clear Film Laminate
Mirror Print
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Legend
Make Sure Gate Is Closed
Write on Surface
No
Maximum Service Temperature
210 Degrees F
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
Sign Legend Style
Text
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Sign Mounting Location
Wall
Minimum Application Temperature
50 Degrees F
Product Type
Gate Operation Notice Label

Description

Make Sure Gate is Notice,Decal,14 In.x10 In., Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Make Sure Gate Is Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.