Notice, Make Sure Gate Is Closed, 10 in x 14 in, Reflective Sheeting, LCU5-0123-RD_14X10

  • Mfr # LCU5-0123-RD_14X10

  • Zoro # G9174089


product price:  $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Legend
Make Sure Gate Is Closed
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0123-RD_14X10
Zoro #
G9174089
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Make Sure Notice,Reflectve,Decal,14"x10"
Legend
Make Sure Gate Is Closed
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
Notice
Sign Background Color
White
Header Background Color
Blue
Printed Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
OSHA Compliant
Yes
Sign Header
Notice
Sign Legend
Make Sure Gate Is Closed
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Adhesive Style
Permanent
Mirror Print
No
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
State Specific Sign
No
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
Sign Header Text Color
White
Abrasion Resistant
No
Sign Header Background Color
Blue
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
Corrosion Resistant
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Product Type
Gate Operation Notice Reflective Label

Description

Make Sure Notice,Reflectve,Decal,14 In.x10 In., Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Make Sure Gate Is Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.