Notice, Make Sure Gate Is Closed, 3 1/2 in x 5 in, Reflective Sheeting, LCU5-0123-RD_5X3.5

  • Mfr # LCU5-0123-RD_5X3.5

  • Zoro # G9174070


product price:  $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Legend
Make Sure Gate Is Closed
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0123-RD_5X3.5
Zoro #
G9174070
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Make Sure Notice,Reflectve,Decal,5"x3.5"
Legend
Make Sure Gate Is Closed
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
Legend Style
Text
Header Legend Color
White
Header
Notice
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Sign Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Mounting Pattern
No Mounting Holes
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend
Make Sure Gate Is Closed
Corrosion Resistant
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Header Background Color
Blue
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Sign Format
Traditional OSHA
Sign Header
Notice
Material Properties
Flexible
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Adhesive Style
Permanent
Sign Legend Style
Text
Sign Legend Background Color
White
State Specific Sign
No
Glow In The Dark
No
Product Type
Gate Operation Notice Reflective Label

Description

Make Sure Notice,Reflectve,Decal,5 In.x3.5 In., Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Make Sure Gate Is Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.