Notice, Make Sure Gate Is Closed, 7 in x 10 in, Reflective Sheeting, LCU5-0123-RD_10X7

  • Mfr # LCU5-0123-RD_10X7

  • Zoro # G9174107


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Legend
Make Sure Gate Is Closed
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0123-RD_10X7
Zoro #
G9174107
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Make Sure Notice,Decal,Aluminum,10"x7"
Legend
Make Sure Gate Is Closed
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Printed Language
English
Sign Background Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
Header
Notice
Sign Header
Notice
Sign Legend Style
Text
Adhesive Type
Acrylic
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Abrasion Resistant
No
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Make Sure Gate Is Closed
Sign Format
Traditional OSHA
Write on Surface
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Legend Text Color
Black
Glow In The Dark
No
State Specific Sign
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Gate Operation Notice Reflective Label

Description

Make Sure Notice,Decal,Aluminum,10 In.x7 In., Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Make Sure Gate Is Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.