Notice, Make Sure Gate Is Closed, 7 in x 10 in, Vertical Rectangle, Aluminum, LCU5-0123-RA_10X7

  • Mfr # LCU5-0123-RA_10X7

  • Zoro # G9174055


product price:  $8.89
/ea

Key Features

Legend
Make Sure Gate Is Closed
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0123-RA_10X7
Zoro #
G9174055
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Make Sure Notice,Reflectve,Alumnm,10"x7"
Legend
Make Sure Gate Is Closed
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Notice
Legend Style
Text
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Write on Surface
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
Sign Legend
Make Sure Gate Is Closed
Sign Header Text Color
White
Graffiti Resistant
Yes
State Specific Sign
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Legend Background Color
White
Mirror Print
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Notice
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Material Properties
Rigid
Anti-Slip Surface
No
Metal Detectable
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Product Type
Reflective Gate Operation Notice Sign

Description

Make Sure Notice,Reflectve,Alumnm,10 In.x7 In., Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Make Sure Gate Is Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.