Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Material Safety Data Sheets Available Upon Request, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # LCU5-0237-NP_10X7

  • Zoro # G8868706


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Notice
Legend
Material Safety Data Sheets Available Upon Request
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0237-NP_10X7
Zoro #
G8868706
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
Material Safety Data Sheets Available Upon Request
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Blue
Sign Legend Text Color
Black
Sign Legend Background Color
White
Write on Surface
No
Abrasion Resistant
No
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Legend
Material Safety Data Sheets Available Upon Request
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Legend Style
Text
Number of Printed Sides
1
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Liquid Laminate
Sign Header
Notice
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
165 Degrees F
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Plastic Msds Information Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Material Safety Data Sheets Available Upon Request, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products