Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Material Safety Data Sheets Available Upon Request, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # LCU5-0237-RD_10X7

  • Zoro # G8861557


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Notice
Legend
Material Safety Data Sheets Available Upon Request
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0237-RD_10X7
Zoro #
G8861557
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Msds Information Notice Reflective Label
Header
Notice
Legend
Material Safety Data Sheets Available Upon Request
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Mirror Print
No
Sign Legend
Material Safety Data Sheets Available Upon Request
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Write on Surface
No
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Average Outdoor Durability
1 to 2 yr
Number of Printed Sides
1
Corrosion Resistant
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Sign Header
Notice
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Metal Detectable
No
Sign Mounting Location
Wall
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Msds Information Notice Reflective Label

Description

Msds Information Notice Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Material Safety Data Sheets Available Upon Request, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products