Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Material Safety Data Sheets Available Upon Request, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0237-NA_14X10

  • Zoro # G8861408


product price: $9.79
/ea

Key Features

Header
Notice
Legend
Material Safety Data Sheets Available Upon Request
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0237-NA_14X10
Zoro #
G8861408
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Aluminum Msds Information Notice Sign
Header
Notice
Legend
Material Safety Data Sheets Available Upon Request
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Write on Surface
No
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Number of Printed Sides
1
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Sign Legend
Material Safety Data Sheets Available Upon Request
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Sign Legend Style
Text
Sign Header
Notice
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Maximum Service Temperature
210 Degrees F
Graffiti Resistant
Yes
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Aluminum Msds Information Notice Sign

Description

Aluminum Msds Information Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Material Safety Data Sheets Available Upon Request, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.