Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Material Safety Data Sheets Available Upon Request, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0237-RD_14X10

  • Zoro # G8861636


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Header
Notice
Legend
Material Safety Data Sheets Available Upon Request
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0237-RD_14X10
Zoro #
G8861636
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Msds Information Notice Reflective Label
Header
Notice
Legend
Material Safety Data Sheets Available Upon Request
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Abrasion Resistant
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Write on Surface
No
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Sign Legend
Material Safety Data Sheets Available Upon Request
Sign Header Background Color
Blue
Glow In The Dark
No
Sign Mounting Location
Wall
State Specific Sign
No
Adhesive Style
Permanent
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Sign Header
Notice
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Msds Information Notice Reflective Label

Description

Msds Information Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Material Safety Data Sheets Available Upon Request, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.