Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Material Safety Data Sheets Available Upon Request, 5 in W x 3 1/2 in H, Polyester

  • Mfr # LCU5-0237-ND_5X3.5

  • Zoro # G8861380


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Notice
Legend
Material Safety Data Sheets Available Upon Request
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0237-ND_5X3.5
Zoro #
G8861380
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Msds Information Notice Label
Header
Notice
Legend
Material Safety Data Sheets Available Upon Request
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Header Background Color
Blue
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Write on Surface
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Header Style
Text
Minimum Application Temperature
50 Degrees F
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Glow In The Dark
No
Mirror Print
No
Maximum Service Temperature
210 Degrees F
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Header Text Color
White
State Specific Sign
No
Sign Header
Notice
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Adhesive Style
Permanent
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Blue
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Legend Style
Text
Sign Legend
Material Safety Data Sheets Available Upon Request
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Msds Information Notice Label

Description

Msds Information Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Material Safety Data Sheets Available Upon Request, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.