Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Material Safety Data Sheets & The Written Hazard Communication Program Located Here

  • Mfr # LCU5-0296-ND_14X10

  • Zoro # G8864357


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Notice
Legend
Material Safety Data Sheets & The Written Hazard Communication Program Located Here
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0296-ND_14X10
Zoro #
G8864357
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Msds Information Notice Label
Header
Notice
Legend
Material Safety Data Sheets & The Written Hazard Communication Program Located Here
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
50 Degrees F
Sign Header Background Color
Blue
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend Style
Text
Mirror Print
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Sign Legend
Material Safety Data Sheets & The Written Hazard Communication Program Located Here
Sign Header
Notice
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
Sign Header Style
Text
Abrasion Resistant
No
Maximum Service Temperature
210 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Sign Legend Background Color
White
Sign Header Text Color
White
Corrosion Resistant
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Msds Information Notice Label

Description

Msds Information Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Material Safety Data Sheets & The Written Hazard Communication Program Located Here, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products