Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Material Safety Data Sheets & The Written Hazard Communication Program Located Here

  • Mfr # LCU5-0296-RD_5X3.5

  • Zoro # G8864497


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Notice
Legend
Material Safety Data Sheets & The Written Hazard Communication Program Located Here
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0296-RD_5X3.5
Zoro #
G8864497
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Msds Information Notice Reflective Label
Header
Notice
Legend
Material Safety Data Sheets & The Written Hazard Communication Program Located Here
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Blue
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Mirror Print
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Sign Legend
Material Safety Data Sheets & The Written Hazard Communication Program Located Here
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Graffiti Resistant
No
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Sign Header
Notice
Adhesive Type
Acrylic
Number of Printed Sides
1
Write on Surface
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Msds Information Notice Reflective Label

Description

Msds Information Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Material Safety Data Sheets & The Written Hazard Communication Program Located Here, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.