Notice, Microwave Hazard In This Area, 10 in W x 7 in H, , Polyester, LCU5-0019-ND_10X7

  • Mfr # LCU5-0019-ND_10X7

  • Zoro # G9165768


product price:  $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Legend
Microwave Hazard In This Area
Sign Material
Polyester
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0019-ND_10X7
Zoro #
G9165768
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Microwave Notice Label
Legend
Microwave Hazard In This Area
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Background Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Printed Language
English
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Blue
Header
Notice
Legend Style
Symbol and Text
State Specific Sign
No
Sign Header Style
Text
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
ANSI/OSHA Format
Sign Legend Text Color
Black
Maximum Service Temperature
210 Degrees F
Graffiti Resistant
Yes
Sign Legend
Microwave Hazard In This Area.
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header
Notice
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Corrosion Resistant
No
Write on Surface
No
Minimum Application Temperature
50 Degrees F
Abrasion Resistant
No
Sign Header Background Color
Blue
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Glow In The Dark
No
Mirror Print
No
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Microwave Notice Label

Description

Microwave Notice Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Microwave Hazard In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products