Notice, Microwave Hazard In This Area, 10 in W x 7 in H, , Polyester, LCU5-0061-ND_10X7
Mfr # LCU5-0061-ND_10X7
Zoro # G9169837
product price:Â $5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Legend
Microwave Hazard In This Area
Sign Material
Polyester
Height
7 in
Width
10 in
Thickness
0.004 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LCU5-0061-ND_10X7
Zoro #
G9169837
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in
Description
Microwave Notice Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Microwave Hazard In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.